Shop All Handles, Frames and Braces
Unger
nLite Carbon Composite Water Fed Pole Kit 105 Ft 11 Powerbrush
Mfr # NUK28,CC32T
Zoro # G007474979
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 11 in
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # NUK28,CC32T
- Zoro # G007474979
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Brush Length | 11 in |
Details
Item | Extension Pole |
Material | Composite |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROETECH Grease Trap Treatment, 0.5 Gal Jug, Liquid, Light Tan, 3 PK (GTT-LC-H-3)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Universal, Gray, Polyester (GPIL1818)
- SIMPLEHUMAN 132 gal Rectangular Step Can, Brushed, Stainless Steel (CW1816)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 50 lb Box (N-W48NWB-50)
- UNGER TelePlus Pole 3 Section 18 Foot (TD550)
- UNGER nLite Carbon Composite Water Fed Pole Kit 28 Ft 16 Powerbrush (NUK41,CC85T)
- UNGER Pro Bucket Handle (10941)
- UNGER Stingray Refillable Bottle (SRBT1)
- UNGER nLite Carbon Composite Telescopic 6 Section Pole 28 Feet (CC85T)
- UNGER Handle, Squeegee/Scraper , Unger (PR000)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- Unger Handles, Frames and Braces