Shop All Handles, Frames and Braces
Unger
nLite Carbon Composite Telescopic 2 Section Pole 105 Feet
Mfr # CC32T
Zoro # G007474887
original price:
$296.10
7% off
new price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Width 5 in
- Length 71.25 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # CC32T
- Zoro # G007474887
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Width | 5 in |
Length | 71.25 in |
Height | 5 in |
Details
Item | Extension Pole |
Material | Composite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL SOFT Bathroom Tissue, White, 80 PK (GPC16880)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Blue (31733)
- KRAFT TOOL Nylex Truck Brush, 10 (BL437)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 2.5 Gallon (RMR862.5G)
- UNGER 96 in Threaded Telescoping Pole, Silver, Aluminum/Plastic (EZ25G)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- UNGER 96" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ250)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- UNGER POLE DUAL HEAD 48"" (964520)
- CARLISLE FOODSERVICE 60" Powder Coated Steel Handle, 60", PK12, Black, Powder Coated Steel (362027503)
- Unger Handles, Frames and Braces