Shop All Handles, Frames and Braces
Unger
nLite Carbon 24K Water Fed Pole Kit 385 Ft 16 Powerbrush
Mfr # CF86G,CF33G,NUK41
Zoro # G007475051
product price: $2,058.99
/ea
Free Shipping & Returns
$2,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # CF86G,CF33G,NUK41
- Zoro # G007475051
- Country of Origin Germany
- Category Handles, Frames and Braces
Details
Item | Extension Pole |
Material | Carbon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Exhaust Filter Cover (834717)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYT2)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29382)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Yellow, Plastic (FG263100YEL)
- UNGER 14 ft Extension Pole, Green/Silver, Anodized Aluminum (ED450)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- UNGER Stingray Extension Pole Long (SREPL)
- UNGER 8" Hook-and-Loop Pad Holder, Silver, Aluminum (PHD20)
- UNGER TelePlus Pole 3 Section 18 Foot (TD550)
- UNGER 30 ft Opti-Loc Extension Pole, Green/Silver, Aluminum/Plastic (UNG ED900)
- NEXSTEP COMMERCIAL PRODUCTS Dust Mop Frame (96136)
- Unger Handles, Frames and Braces