Shop All Handles, Frames and Braces
Unger
nLite Carbon 24K Water Fed Pole Kit 20 Ft 16 Powerbrush
Mfr # CF60T,NUK41
Zoro # G807474988
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 16 in
- Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # CF60T,NUK41
- Zoro # G807474988
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Brush Length | 16 in |
Details
Item | Extension Pole |
Material | Carbon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO 2 L Liquid Personal Soaps 6 PK (7926200)
- PACIFIC BLUE ULTRA Z-Fold Paper Towels, White, 10 PK (GPC20885)
- RIDGID 4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories (WD4070)
- TOUGH GUY 16 to 24 oz Down Press Mop Wringer, Green, Plastic (5CJJ8)
- UNGER Scraper, Ergonomic Handle, Steel Blade, Reversible, 7-7/8 Greenin (SH00C)
- UNGER 48" Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (EZ120)
- UNGER POLE DUAL HEAD 48"" (964520)
- UNGER Stingray Extension Pole Long (SREPL)
- UNGER Telescopic Pole 4'-8' (962720)
- UNGER 56 in Tapered Floor Squeegee Handle Extension Pole, 1 in Dia, Green/Silver, Aluminum (AL14G)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29363)
- Unger Handles, Frames and Braces