Shop All Handles, Frames and Braces
Unger
nLite Carbon 24K Water Fed Pole Kit 20 Ft 11 Powerbrush
Mfr # CF60T,NUK28
Zoro # G607474959
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Brush Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # CF60T,NUK28
- Zoro # G607474959
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Brush Length | 11 in |
Details
Item | Extension Pole |
Material | Carbon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gel Hand Sanitizer Packets for Unitized/First Aid Stations, 0.9g, PK10 (750013)
- PURSONIC Bath Body Brush with Long Bamboo Handle & Natural Boars Bristles (DB200)
- F H P LP O-Cedar Toilet Bowl Brush With Caddy (135933)
- MEDLINE ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24 (MSC263810)
- UNGER HydroPower Ultra 3Stage Package Carbon 24K 49 Foot (UHP03,CF86G,CF33G,CF33G)
- UNGER nLite Carbon Composite Water Fed Pole Kit 28 Ft 16 Powerbrush (NUK41,CC85T)
- UNGER TelePlus Pole 3 Section 18 Foot (TD550)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- UNGER nLite Carbon Composite Telescopic 2 Section Pole 105 Feet (CC32T)
- UNGER 96 in Threaded Telescoping Pole, Silver, Aluminum/Plastic (EZ25G)
- Unger Handles, Frames and Braces