Shop All Rags & Towels
Unger
Ninja MicroWipe 16 Inch x 16 Inch
Mfr # MN40U
Zoro # G907471320
original price:
$11.82
9% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material micrifiber
- Height 4 in
- Width 4 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # MN40U
- Zoro # G907471320
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Height | 4 in |
Width | 4 in |
Length | 1 in |
Details
Material | micrifiber |
Item | Microfiber Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (100850916)
- UNGER Heavy-duty 6-gallon Pro Bucket, 10.5" H, Green (UNGQB220)
- BETCO 16.91 fl oz Lotion Antibacterial Lotion Skin Cleanser (141E900)
- SCOTCH-BRITE Large Commercial Sponge (7449-T)
- UNGER Microfiber MicroWipe 16 Inch x 16 Inch (MF40L)
- UNGER Scrim Pack of Ten, 10PK (SCRMWx10)
- UNGER Microfiber Cloth Wipe 15" x 16", Green, 10PK (MF400)
- UNGER Smart Color Microwipe 4000 Sheets, Red (MF40R)
- UNGER Scrim Pack of Three, 3PK (SCRMWx3)
- UNGER HD MicroWipe Blue (MF40B)
- XERO Fish Scale Towel Mini Chevron Pack of Three, 3PK (209-15-91)
- Unger Rags & Towels