Shop All Hand Scrapers
Unger
Ninja Cover 6 Inch
Mfr # 18085
Zoro # G107468434
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Overall Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 18085
- Zoro # G107468434
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 0.75 in |
Overall Length | 6.25 in |
Details
Item | Scrubber Sleeve |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive SAE/Metric, 59 pcs (81659CRD)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- WRIGHT TOOL Attachment 1/2" Dr Locking Adaptor w/Set (4413)
- MASON Vibration Isoltr, Neoprene, 60 to 125 lb. (4C879)
- UNGER Replacement Blade, 8"W, Silver 10PK (UNGHDSB0)
- UNGER 4 in. Carbon Steel Blades Replacement Scraper, 10PK (RB30C)
- UNGER Unger, Safety Scraper, 1 1/2in Wide, 4in Steel Handle (SR50)
- UNGER ErgoTec Ninja Blade Holder 4 Inch (18108)
- UNGER ErgoTec Ninja Blade Holder 6 Inch (18098)
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Green (6960MD2)
- Unger Specialty Safety Tools