Shop All Hand Scrapers
Unger
Ninja Cover 4 Inch
Mfr # 18103
Zoro # G507468461
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Overall Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 18103
- Zoro # G507468461
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 0.75 in |
Overall Length | 4.25 in |
Details
Item | Scrubber Sleeve |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 2x10 PK (DS0906CWS10)
- CURRENT TOOLS Speed Mount Cable Tray Roller (953TR)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- LISLE SHAFT TYPE SEAL PULLER (LI58430)
- UNGER Replacement Blade, 8"W, Silver 10PK (UNGHDSB0)
- UNGER ErgoTec Ninja Scraper 6 Inch (EN150)
- UNGER Unger, Safety Scraper, 1 1/2in Wide, 4in Steel Handle (SR50)
- UNGER Surface Scraper, f/4" Blades, 12" Handle, Green/Black, PK 10 (UNGSH25CCT)
- UNGER ErgoTec Ninja Blade Holder 6 Inch (18098)
- UNGER 4 in. Carbon Steel Blades Replacement Scraper, 10PK (RB30C)
- BOJO TOOLS Wide Scraper (ATH-11-UNGL)
- Unger Hand Scrapers