Shop All Buckets & Mop Pails
Unger
Ninja Bucket On A Belt Kit 30 degrees 18 Inch
Mfr # 009-09-176
Zoro # G507389803
original price:
$192.18
11% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bucket/Pail Height 6 in
- Width 6 in
- Length 18 in
- Handle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 009-09-176
- Zoro # G507389803
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 6 in |
Width | 6 in |
Length | 18 in |
Details
Handle | 30° |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz (SW990-1)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Hunter Green (2651-1)
- ZOGICS Wipes Dispenser, Upward Dispensing, Dispenser Only (Z500-U)
- TRICORBRAUN 24-410 P/P Sprayer, Trigger Sprayer, Black, Mini, Smooth, .21 Ml Fine Mist 6.75 Dtl, Shipping Clip (047642)
- UNGER 1/4 gal Rectangular Side Bucket, Gray, Polypropylene (SMSBG)
- UNGER Ninja Bucket On A Belt Kit 40 degrees 14 Inch (009-09-177)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- UNGER Ninja Bucket On A Belt Kit 40 degrees 18 Inch (009-09-178)
- UNGER Heavy-duty 6-gallon Pro Bucket, 10.5" H, Green (UNGQB220)
- UNGER Ninja Bucket On A Belt Kit 30 degrees 14 Inch (009-09-175)
- WORLD ENTERPRISES Bucket, 14.5 in H, Pink (5PNK)
- Unger Buckets & Mop Pails