Shop All Buckets & Mop Pails
Unger
Ninja Bucket On A Belt Kit 30 degrees 14 Inch
Mfr # 009-09-175
Zoro # G707389771
original price:
$160.99
6% off
new price: $150.41
/ea
Free Shipping & Returns
$150.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bucket/Pail Height 6 in
- Width 6 in
- Handle 30°
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 009-09-175
- Zoro # G707389771
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 6 in |
Width | 6 in |
Length | 18 in |
Details
Handle | 30° |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH -Brite Heavy Duty Sponge For Pots and Pans 4.5 in. L 3 pk (HD-3)
- DRILLBRUSH 5 in. W Soft/Medium Bristle Metal Handle Drill Brush Set (780330012620)
- DAWN Dishwashing Detergent, 1 gal, Lemon, PK4 (57444)
- RECKITBENC LYSOL, DISINFECTANT SPRAY, SPRING WATERFALL SCENT, 12.5 OZ AEROSOL (02845EA)
- UNGER Ninja Bucket On A Belt Kit 30 degrees 18 Inch (009-09-176)
- UNGER Ninja Bucket On A Belt Kit 40 degrees 18 Inch (009-09-178)
- UNGER QB220 ProBucket 6 Gallon Window Cleaning Bucket (905QB220)
- UNGER Classic Bucket on a Belt (BB020)
- UNGER 1/4 gal Rectangular Side Bucket, Gray, Polypropylene (SMSBG)
- UNGER Heavy-duty 6-gallon Pro Bucket, 10.5" H, Green (UNGQB220)
- FOAMPRO 5 gal Bucket Spout (253543)
- Unger Floor Mops, Buckets & Wringers