Shop All Squeegee Parts
Unger
Ninja Aluminum Squeegee Channel 8 Inch
Mfr # AC200
Zoro # G807391971
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # AC200
- Zoro # G807391971
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 8.25 in |
Details
Material | aluminum |
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- NILFISK Vacuum Accessory (4072000343)
- PFERD 8" Counter Duster - General Purpose - Black Tampico Fill, 2-1/2" Trim (89400)
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- UNGER ThreadedWoodConeAdapter (TWA00)
- UNGER ErgoTec TBar 14 Inch (EH350)
- UNGER Soap Dispenser, Plastic, Clear, Grey, Brass (HCDUS)
- UNGER S Squeegee Channel 10 Inch (NE250)
- UNGER Angle Adapter, Plastic, Gray (FTGOS)
- UNGER UNGER Black 6" Replacement Scraper Blade (MDSB0)
- PULEX UltraLite Aluminum Squeegee Handle (IMPU70047)
- Unger Squeegee Parts