Shop All Trash Grabbers & Pickers
Unger
Nifty Nabber Pro, 36", Rubber Claws, BKGN, PK 10
Mfr # UNG93015CT
Zoro # G202451324
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum; Rubber
- Color Black W/Green
- Type Debris Nabber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # UNG93015CT
- Zoro # G202451324
- Country of Origin China
- Category Trash Grabbers & Pickers
Details
Item | 36" Nifty Nabber Pro |
Material | Aluminum; Rubber |
Color | Black W/Green |
Type | Debris Nabber |
Description
Nifty Nabber Pro is excellent for picking up bottles and debris. Strong metal bar inside steel shaft provides extra durability and grab power. Powerful, rubber-coated claws delivers a reliable grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHK8)
- SELLARS EverSoak® Heavy-Duty Absorbent Pads, 23.5 Gallon Capacity, 15" x 19", 50 Pads/Case (22851)
- UNGER Nabber, Trigger, Nifty, 36", PK5 (NT090CT)
- UNGER Nifty Nabber Pro 18 Allpurpose Grabber, Black (UNGNN400)
- UNGER Nifty Nabber Trigger Grip, Green (UNGNT090)
- UNGER Trash Picker Repl. Pin, 6-1/4" L, PK10 (15995)
- UNGER Nifty Nabber Pro 36 Allpurpose Grabber, Green (UNGNN900)
- UNGER Trash Grabber, Steel, 18" L (NN400)
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- Unger Trash Grabbers & Pickers