Shop All Trash Grabbers & Pickers
Unger
Nifty Nabber Pro 18 Allpurpose Grabber, Black
Mfr # UNGNN400
Zoro # G107200355
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Rubber
- Type Debris Nabber
- Color Black W/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNGNN400
- Zoro # G107200355
- UPC # 761475613248
- Country of Origin China
- Category Trash Grabbers & Pickers
Details
Item | Nifty Nabber Pro 18" All-purpose Grabber |
Material | Steel; Rubber |
Type | Debris Nabber |
Color | Black W/Green |
Description
Nifty Nabber Pro is designed for picking up bottles, debris and outofreach items Allpurpose grabber is made of steel and features rubber overmolded steel fingers to pick up trash and other objects The powerful, geardriven claws grip small and oddshaped objects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- HARPER 24 In. W. x 64 In. L. Wood Handle Fine Sweep Push Broom (2224A)
- COTTONELLE Flushable Wet Wipes, Zip Pack Refill, White, 5 x 7.25, 252PK (43541)
- MEGUIARS Meguiar's X2020 Supreme Shine Microfiber Towel (X2020)
- UNGER Handle, Gray, Aluminum/Nylon, 20-1/2 in. L (MS14G)
- UNGER Nifty Nabber Pro, 36", Rubber Claws, BKGN, PK 10 (UNG93015CT)
- UNGER Nifty Nabbers, 18", Steel and Rubber Fingers BKGN, PK 5 (UNGNN400CT)
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- UNGER Nifty Nabber Pro 36 Allpurpose Grabber, Green (UNGNN900)
- UNGER Nifty Nabber 48 In. Grabber Tool (960430)
- VIVE HEALTH Folding Reacher Grabber (LVA2006)
- Unger Trash Grabbers & Pickers