Shop All Disposable Gloves
Unger
Neoprene Disposable Gloves, Neoprene, L, 1 PR
Mfr # 905GLOV2
Zoro # G311576642
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 905GLOV2
- Zoro # G311576642
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Neoprene Disposable Gloves |
Material | Neoprene |
Description
Comfortable durable and ideal for both indoor and outdoor use these Unger GLOV2 large neoprene gloves keep your hands safe and dry while using cleaning tools and chemicals! These neoprene gloves feature a thick exterior that protects against damp conditions and cold temperatures while the interior foam insulation provides added comfort and flexibility.The palm of these gloves is textured to ensure a non-slip grip on any cleaning tool. These gloves also feature a hook and loop strap around the wrist to ensure they don't fall off during use. So whether you're cleaning the yard or the dishes grab a pair of these Unger neoprene gloves!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Beam Smoke Cover For Fireray 50/100R (STI-9624)
- EDWARDS SIGNALING Pull Station, Key Reset, Single, DPDT (MPSR1-D45W-GE)
- ZING No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845S (1845S)
- CAROLINA SHOE Size 9-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- OASIS Latex Disposable Gloves, Latex, Powder-Free, L, 100 PK (SCLT104/CUR8106)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6010M)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (AHS-GN-XL_CS)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Ergoform Technology, Powder-Free, XL, 250 Pack (UF-524-XL)
- SHOWA W1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, L, 100 PK, White (W1005L)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (USE-880-M)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, L, 500 PK, Black (L)
- Unger Gloves & Hand Protection