Shop All Squeegees
Unger
MonsoonPlus Strip Washer Sleeve, 18 in.
Mfr # MS450
Zoro # G1188041
product price: $24.89
/ea
Sold in multiples of 10 for $248.90
$248.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Application Ideal For Cleaning Large Windows/Areas
- Connection Type Hook-and-Loop
- Pad Color Green/White
- Product Type Window Washing Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18" |
Pad Length | 18 in |
Details
Item | Strip Washer Sleeve |
Material | Fabric |
Application | Ideal For Cleaning Large Windows/Areas |
Connection Type | Hook-and-Loop |
Pad Color | Green/White |
Product Type | Window Washing Sleeve |
Pad Material | Cloth |
Description
Strip Washer Sleeve, Pad Length 18 in, Pad Material Cloth, Product Type Window Washing Sleeve, Pad Color Green/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB Deck Brush 10" (08760)
- 3M Glass Cleaner, 2L Bottle (17L)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 518)
- PROTOCHEM LABORATORIES All Natural Solvent Electrical Cleaner Degreaser RTU, 1 gal., EA1 (PC-77D-1)
- UNGER UNGER White and Green Replacement Sleeve (MS350)
- UNGER 22IN ErgoTec Soft Rubber Blister Pack (RT550)
- UNGER WaterWand Standard 22 Squeegee Head, BkSr (UNGMW550)
- UNGER Pad StripWasher Sleeve 14 Inch (RS350)
- UNGER Floor Squeegee, Straight Double, 18" W (MW450)
- UNGER ErgoTec Ninja StripWasher Sleeve 10 Inch (NJ250)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- Unger Squeegees