Shop All Squeegee Parts
Unger
INS Channel 22IN w/rubber
Mfr # NE550
Zoro # G4187788
product price: $14.36
/ea
Sold in multiples of 10 for $143.60
$143.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 22 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NE550
- Zoro # G4187788
- UPC # 761475601306
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Overall Length | 22 in |
Details
Material | Stainless Steel |
Item | Window Squeeguee Channel |
Impact Rated | No |
Description
Window Squeeguee Channel, Material Stainless Steel, Overall Length 22 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- GUARDAIR Maintenance kit, 30 gal. Units (NMK30)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- REMCO 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Black, Not Included (5380779)
- UNGER ErgoTec Hard Squeegee Rubber 12 pack 36 Inch, 12PK (RG92HD)
- UNGER Water Flow Pole, Aluminum, Blue, 48 in. (16971)
- UNGER Deionization Resin, Black, HydroPower (UHPR3)
- UNGER UNGER Green Squeegee Converter (FAAI0)
- UNGER Brass Squeegee Channel 10 Inch (GC250)
- UNGER Brass Squeegee Channel 12 Inch (GC300)
- ETTORE Master Brass Squeegee Channel 8 Inch (1123)
- Unger Squeegee Parts