Shop All Handles, Frames and Braces
Unger
HydroPower Ultra 3Stage Package Carbon 24K 385 Foot
Mfr # UHP03,CF86G,CF33G
Zoro # G707474835
Free Shipping & Returns
$3,921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pole Material Carbon 24K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # UHP03,CF86G,CF33G
- Zoro # G707474835
- Country of Origin Germany
- Category Handles, Frames and Braces
Details
Pole Material | Carbon 24K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Universal Gupler Nozzle, 1-1/4 " (13-1588)
- WYPALL Cleaning Cloth Power Clean X70 Medium Duty Cloths, White, 200 PK (KCC55300)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal. (5001)
- COTTONELLE Bathroom Tissue, White, 12 PK (KCC54151)
- UNGER Stingray Extension Pole Long (SREPL)
- UNGER 14 ft Extension Pole, Green/Silver, Anodized Aluminum (ED450)
- UNGER 96" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ250)
- UNGER Telescopic Pole 4'-8' (962720)
- UNGER 48" Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (EZ120)
- UNGER HydroPower Ultra 3Stage Package Carbon 24K 49 Foot (UHP03,CF86G,CF33G,CF33G)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- Unger Handles, Frames and Braces