Shop All Handles, Frames and Braces
Unger
HydroPower Ultra 3Stage Package Carbon 24K 20 Foot
Mfr # UHP03,CF60T
Zoro # G607474751
original price:
$3,128.36
16% off
new price: $2,611.99
/ea
Free Shipping & Returns
$2,611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pole Material Carbon 24K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UHP03,CF60T
- Zoro # G607474751
- Country of Origin Germany
- Category Handles, Frames and Braces
Details
Pole Material | Carbon 24K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Easy Trap Duster, 5 x 125 ft, White, 250 Sheets/Roll, PK2 (55655W)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Black, Wood, 10 1/4 in L Overall (1VAG7)
- SIMPLE GREEN Degreaser Cleaner, Spray Bottle, Deodorizer, 24 oz.; CLEANER, DEGREASER, 24-OZ (13012)
- UNGER 30 ft Opti-Loc Extension Pole, Green/Silver, Aluminum/Plastic (UNG ED900)
- UNGER POLE DUAL HEAD 48"" (964520)
- UNGER Unger® 30' Optiloc„¢ 3-Section Extension Pole - ED900 (ED900)
- UNGER Handle, Squeegee/Scraper , Unger (PR000)
- UNGER 216" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED550)
- UNGER nLite Carbon Composite Telescopic 6 Section Pole 28 Feet (CC85T)
- WEILER 54" Wet Mop Handle, Jaw Style (75130)
- Unger Handles, Frames and Braces