Shop All Handles, Frames and Braces
Unger
HydroPower Ultra 1Stage Package Carbon 24K 385 Foot
Mfr # UHP01,CF86G,CF33G
Zoro # G007474931
product price: $3,275.99
/ea
Free Shipping & Returns
$3,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pole Material Carbon 24K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UHP01,CF86G,CF33G
- Zoro # G007474931
- Country of Origin Germany
- Category Handles, Frames and Braces
Details
Pole Material | Carbon 24K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFY D Puffy D 14oz. Duster (512)
- SAFCO 15 gal Round Trash Can, Black, 15" Dia, Open Top, Stainless Steel, Galvanized Steel (9639BL)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 5 gal., Pail (PC-DISSOLVE-G5)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W4)
- UNGER 48" Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (EZ120)
- UNGER 24 in Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (HH240)
- UNGER 14 ft Extension Pole, Green/Silver, Anodized Aluminum (ED450)
- UNGER 8" Threaded Pad Holder, Silver, Aluminum (PHH20)
- UNGER HydroPower Ultra 3Stage Package Carbon Composite 105 Foot (UHP03,CC32T)
- UNGER HydroPower Ultra 3Stage Package Carbon 24K 49 Foot (UHP03,CF86G,CF33G,CF33G)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- Unger Handles, Frames and Braces