Shop All Handles, Frames and Braces
Unger
HydroPower Ultra 1Stage Package Carbon 24K 20 Foot
Mfr # UHP01,CF60T
Zoro # G707474880
original price:
$2,224.93
8% off
new price: $2,038.99
/ea
Free Shipping & Returns
$2,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pole Material Carbon 24K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UHP01,CF60T
- Zoro # G707474880
- Country of Origin Germany
- Category Handles, Frames and Braces
Details
Pole Material | Carbon 24K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812918NP)
- RENOWN Black for OptiCore Toilet Paper Dispenser (REN05161-WB)
- DEFLECTO Supurr-Flex Lint Trap Kit (LTF)
- HOSPECO Microworks Microfiber Towels, Assorted 2lb. Bulk Bag - 2503-AC-BG (2503-AC-BG)
- UNGER 30 ft Opti-Loc Extension Pole, Green/Silver, Aluminum/Plastic (UNG ED900)
- UNGER TelePlus Pole 3 Section 18 Foot (TD550)
- UNGER HydroPower Ultra 1Stage Package Carbon 24K 28 Foot (UHP01,CF86G)
- UNGER Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN (UNGTF900)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- UNGER 8" Hook-and-Loop Pad Holder, Silver, Aluminum (PHD20)
- CEQUENT LAITNER CO 48 in. X .88 in. Wood Broom Handle (536)
- Unger Handles, Frames and Braces