Unger

Heavy-Duty Floor Scraper, 8" Blade, 5 ft Handle, Zinc Alloy Head (Discontinued)


Free Shipping & Returns

Key Features

  • Material Carbon Steel
  • Blade Type Razor; Blunt; Reversible
  • Width 8"
  • Weight 5.24 lbs
  • Length 5 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 8"
Length 5 ft

Details

Material Carbon Steel
Blade Type Razor; Blunt; Reversible
Weight 5.24 lbs

Description

Heavy-duty floor scraper with steel handle. Effective for stripping tile floors and removing carpets and adhesives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.