Shop All Buckets & Mop Pails
Unger
Heavy-duty 6-gallon Pro Bucket, 10.5" H, Green
Mfr # UNGQB220
Zoro # G507203925
product price: $52.98
/ea
$52.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 24 qt
- Color Green
- Bucket/Pail Width 11.5"
- Bucket/Pail Height 10.5"
- Bucket/Pail Length 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNGQB220
- Zoro # G507203925
- UPC # 761475613484
- Country of Origin Canada
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 11.5" |
Bucket/Pail Height | 10.5" |
Bucket/Pail Length | 23" |
Details
Bucket Capacity | 24 qt |
Color | Green |
Item | Heavy-duty 6-gallon Pro Bucket |
Features | Handle; Heavy Duty; Ergonomic Design |
Type | Bucket |
Description
Heavyduty 6 gallon bucket offers a large footprint for increased stability Bucket easily accommodates 18 washers Rounded pour spouts on two corners make it easy to empty with more control Ergonomic handle is stiffer and more stable for balance when carrying
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Enormous Yard & Garage Dust Pan, 24-Inch Mouth, Lightweight, Durable, Clip-On Features (7583-1)
- ZEP Floor Sealer, Stain Resistant, 1 Gallon, , PK 4 (ZPEZUFSLR128CT)
- SCOTCH 3M -Brite Medium Duty Scrubbing Pad For Multi-Purpose 9 in. L 20 pk (7447)
- WORKWIPES Series 30 Wipers 960 wipers/case, 60 wipers/package, 16 packages/case 13" L x 11.313" W, 960PK (WIP630)
- UNGER 1/4 gal Rectangular Side Bucket, Gray, Polypropylene (SMSBG)
- UNGER Ninja Bucket On A Belt Kit 30 degrees 14 Inch (009-09-175)
- UNGER Ninja Bucket On A Belt Kit 40 degrees 18 Inch (009-09-178)
- UNGER Ninja Bucket On A Belt Kit 40 degrees 14 Inch (009-09-177)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- UNGER QB220 ProBucket 6 Gallon Window Cleaning Bucket (905QB220)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Orange, Polypropylene (56867)
- Unger Buckets & Mop Pails