Shop All Squeegees
Unger
HD Water Wand Squeegee, 22"
Mfr # HM550
Zoro # G5883230
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Broadcast Grid Floor, Grouted Tile, Non-Slip Floor
- Squeegee Frame Material Steel
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 22" |
Blade Width | 22 in |
Details
Item | HD Water Wand Squeegee |
Squeegee Blade Shape | Straight Double |
Material | Foam Rubber |
Application | Broadcast Grid Floor, Grouted Tile, Non-Slip Floor |
Squeegee Frame Material | Steel |
Connection Type | Threaded |
Includes | Reinforced Zinc Alloy Handle Socket |
Frame Material | Steel |
Handle Material | Galvanized Steel |
Blade Material | Foam Rubber |
Product Type | Squeegee |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | AL140 |
Includes Handle | Yes |
Handle Material | Steel |
Blade Material | Foam Rubber |
Description
HD Water Wand Squeegee, Includes Handle Yes, Connection Type Threaded, Blade Width 22 in, Blade Material Foam Rubber, Handle Material Galvanized Steel, Product Type Squeegee, Application Broadcast Grid Floor, Grouted Tile, Non-Slip Floor, Compatible Manufacturer Part Number AL140, Frame Material Steel, Includes Reinforced Zinc Alloy Handle Socket, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, White (41891EC02)
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41924)
- SIMPSON STRONG-TIE Hole Cleaning Brush, 1 in Dia x 4 in L Brush, 24 in L, For Use With 3/4 in Dia Anchor/Rebar, 13/16 t (ETB8L)
- UNGER UniTec Lite Squeegee, 12", Green (US300)
- UNGER SpeedClean Window Cleaning Kit, Aluminum, 72" Extension Pole, 8" Pad Holder, Silver/Green (WNK01)
- UNGER Squeegee Head, Rubber Blade, Disposable, 18"W, BK/SR, PK 10 (UNGMW450CT)
- UNGER Complete ErgoTec 30 degreesNinja Squeegee 12 Inch (E3000,AC300)
- UNGER Window Squeegee&Scruber (921061)
- UNGER UNGER Gold 14" Brass Window Squeegee (GS350)
- UNGER Window Squeegee, 16", Stainless Steel (PR400)
- Unger Squeegees