Shop All Trash Grabbers & Pickers
Unger
Handle, Gray, Aluminum/Nylon, 20-1/2 in. L
Mfr # MS14G
Zoro # G9797602
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Handle Length 54 in
- Color Gray
- For Use With Unger Restroom Tools
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # MS14G
- Zoro # G9797602
- UPC # 761475616744
- Country of Origin China
- Category Trash Grabbers & Pickers
Dimensions
Handle Length | 54 in |
Overall Length | 53" |
Handle Diameter | 7/8 in |
Maximum Handle Length | 54 in |
Details
Item | Mop Handle |
Material | Aluminum |
Color | Gray |
For Use With | Unger Restroom Tools |
Handle Color | Gray |
Includes | Knock Down Handle |
Features | 3-Section Assembly |
Product Type | Mop Handle |
Handle Material | Aluminum |
Grip Style | Ergonomic |
Connection Type | Snap On |
Tip Material | Aluminum |
Compatible Manufacturer Part Number | SM40G, SM40R |
Handle Connection Types | Snap On |
Handle Connection Type | Snap On |
Handle Connection Type | Snap On |
Description
Mop Handle, Connection Type Snap On, Handle Length 54 in, Material Aluminum, Handle Color Gray, Compatible Grainger Part Number 2MXC9, 35Y739, Compatible Manufacturer Part Number SM40G, SM40R, Connection Thread Type Not Applicable, Tip Material Aluminum, Features 3-Section Assembly, Grip Style Ergonomic, Handle Diameter 7/8 in, Includes Knock Down Handle, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Film, Construction, 4Mil, Clear, 10x100Ft (C104)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Open Top, Gloss Brass/Satin Brass, Plastic, 1 Openings (FG395973BLUE)
- ECOS PRO Liquid Glass Cleaner, Clear, Vinegar, Trigger Spray Bottle, 6 PK (PL9300/6)
- RATIONAL 6006.0110US 1 Gallon Descaling Agent, 4PK (64560060110)
- UNGER Nifty Nabber 48 In. Grabber Tool (960430)
- UNGER Trash Grabber, Steel, 18" L (NN400)
- UNGER NIFTY NABBER PKUP TL 36"" (92134)
- UNGER Trash Picker, Steel, 42" L (PPPP0)
- UNGER Nifty Nabber Trigger Grip, Green (UNGNT090)
- UNGER NN960 Heavy Duty NiftyNabber Pro 96'' Reaching Tool (905NN960)
- VIVE HEALTH Folding Reacher Grabber (LVA2006)
- Unger Trash Grabbers & Pickers