Shop All Handles, Frames and Braces
Unger
Grip for TelePlus Pole 5 Section
Mfr # 10954
Zoro # G807474896
product price: $6.84
/ea
$6.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5 in
- Height 1.75 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 10954
- Zoro # G807474896
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Length | 4.5 in |
Height | 1.75 in |
Width | 1.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Lint Roller, White, 30 Sheets, PK4 (830LSRS-60)
- WEILER Plater's Brush, Nylon Fill, 4 x 19 Rows (44077)
- 2XL Contemporary Wall Mount Wipe Dispenser, Smoke Gray (TXL L80)
- PURELL ES6 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White (6420-01)
- UNGER 156" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ400)
- UNGER nLite Carbon Composite Telescopic 2 Section Pole 105 Feet (CC32T)
- UNGER 96" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ250)
- UNGER Stingray Extension Pole Long (SREPL)
- UNGER Unger® 30' Optiloc„¢ 3-Section Extension Pole - ED900 (ED900)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- ETTORE Replacement Pole Tip (9019)
- Unger Handles, Frames and Braces