Shop All Squeegee Parts
Unger
Green Power Squeegee Rubber 10 Pack 18 Inch
Mfr # RR45G
Zoro # G607389338
$59.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # RR45G
- Zoro # G607389338
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Details
Color | Green |
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W223)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- REGISTRY ELECTROSTATIC DUSTER (21)
- ORIGENZ NATURAL Liquid Origenz Natural Glass & Window Cleaner, Blue, Mild to none, 4 PK (FPR75-GP-04X1-E650)
- UNGER ErgoTec Hard Squeegee Rubber 3 Foot Strip (001-05-37)
- UNGER Green Power Squeegee Rubber 10 Pack 14 Inch (RR35G)
- UNGER ErgoTec Soft Squeegee Rubber 3 Foot Strip (001-05-36)
- UNGER ErgoTec Locking Cone (NCAN0)
- UNGER Acme thread adapter, Plastic, Green (FWAI0)
- UNGER UNGER Silver 4" Replacement Scraper Blade (14421)
- UNGER ErgoTec Ninja Squeegee Handle 40 degrees (EN000)
- Unger Squeegee Parts