Shop All Putty & Joint Knives, Spatulas, Scrapers
Unger
Glass Scraper, Stiff, 1-1/2", Carbon Steel
Mfr # TX100
Zoro # G0872934
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1/4 in
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 4 3/4 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # TX100
- Zoro # G0872934
- UPC # 761475624145
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1/4 in |
Blade Length | 4 in |
Overall Length | 4 3/4 in |
Handle Length | 4 1/2 in |
Height | 0.4" |
Width | 2.4" |
Length | 4.3" |
Description
Scraper, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Width 1/4 in, Features Adjustable Blade, Integrated Safety Guard for Blade Protection, Scraper Opens with a Push of a Button, Handle Length 4 1/2 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number TR100, Includes Replacement Blades, Overall Length 4 3/4 in, Product Type Scraper, Replaceable Blade Replaceable, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECIPRO TOOLS Recip Wire Brush Offset (RCT-ST10-OB)
- SUNEX SKT 1/2" DR 1-5/16" EX DP LONG IMP (SU242XD)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- UNGER Glass Scraper, Stiff, 4", Carbon Steel (STMAX)
- UNGER Repl. Scraper Blade, 4"L, Carbon, PK25 (TR100)
- UNGER Safety Scraper, (UNG SR50)
- UNGER ReplaceBlades, ShortHandle 4"Scraper, PK10 (RB10C)
- UNGER Scraper, Stiff, 4", Carbon Steel (SR040)
- EZRED MONSTER SCRAPER 4" (EZMS400)
- Unger Putty & Joint Knives, Spatulas, Scrapers