Shop All Squeegees
Unger
Floor Squeegee, Straight Double, 30" W
Mfr # HM750
Zoro # G1703943
product price: $31.18
/ea
$31.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 30 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Broadcast Grid Floor, Grouted Tile, Non-Slip Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 30 in |
Width | 30" |
Blade Width | 30 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Blade Width 30 in, Blade Material EPDM Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Broadcast Grid Floor, Grouted Tile, Non-Slip Floor, Color Coding System Yes, Compatible Grainger Part Number 3U450, 8DRV6, 8YC78, Compatible Manufacturer Part Number AL14G, Frame Material Steel, Series WaterWand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Wet Wipe Dispenser Stand, Silver, Stainless Steel (9115-DS1C)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-75)
- EKCOS INNOVATIONS Power Screen Blue Fresh (PWR-3B-10)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 9 in x 9 in (PWAP09.24)
- UNGER Floor Squeegee, Straight Double, 22" W (PM55A)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 30 Inch (009-03-217)
- UNGER Squeegee Head, Rubber Blade, Disposable, 18"W, BK/SR, PK 10 (UNGMW450CT)
- UNGER Window Squeegee, Green, 14"L (ES350)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 22 Inch (EN000,AC550)
- UNGER Squeegee, 18" Straight Rubber Blade (VV450)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- Unger Squeegees