Shop All Squeegees
Unger
Floor Squeegee, Straight Double, 22" W
Mfr # MW550
Zoro # G1703952
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 22 in
- Squeegee Blade Shape Straight Double
- Material Natural Foam Rubber
- Application Deck, Kitchen, Pool
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 22 in |
Width | 22" |
Blade Width | 22 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Blade Width 22 in, Blade Material Foam Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Deck, Kitchen, Pool, Color Coding System Yes, Compatible Grainger Part Number 3U450, 8DRV6, 8YC78, Compatible Manufacturer Part Number AL14G, Frame Material Steel, Includes Frame, Socket Clamp, Series WaterWand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Neutral Floor Cleaner Concentrate, 55 gal., Drum (PC-49-55)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750517)
- CAR-FRESHNER Little Trees AirFresh, Royal Pine 2-Pack AirFresh, Royal Pine 2 (U2S22001)
- UNGER Floor Squeegee, Straight Double, 18" W (MW450)
- UNGER UNGER Black 18" Window Squeegee (EN450)
- UNGER Squeegee, 18" Straight Rubber Blade (VV450)
- UNGER Window Squeegee and Scrubber Kit, 12" (975620)
- UNGER Complete Pro S Channel Squeegee 12 Inch (PR000,NE300)
- UNGER Window Squeegee, Black, 18"L (12979)
- SORBO Tricket Replacement Washer (2080)
- Unger Squeegees