Shop All Squeegees
Unger
Floor Squeegee, Straight Double, 18" W
Mfr # PM45A
Zoro # G1241639
product price: $20.53
/ea
$20.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 18 in |
Width | 18" |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Straight Double |
Material | Foam Rubber |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Connection Type | Tapered |
Squeegee Blade Material | Foam Rubber |
Color | Black/White |
Squeegee Blade Count | Single |
For Use With | 8YC78 |
Series | Sanitary Standard |
Includes | (1) 18 in Squeegee Head |
Features | 18 in Squeegee With Natural Black Double Foam-Rubber Blade, Acme Thread And Splash Guard Simultaneously Cleans And Dries Floor Surfaces. Plastic Frame Provides Increased Hygiene And Durable Threaded Socket Accepts Acme Threaded Handles. |
Chemical Resistant | No |
Squeegee Application | Floor Squeegee |
Description
Floor Squeegee, Connection Type Tapered, FDA Compliant No, Color Coding System No, Features 18 in Squeegee With Natural Black Double Foam-Rubber Blade, Acme Thread And Splash Guard Simultaneously Cleans And Dries Floor Surfaces. Plastic Frame Provides Increased Hygiene And Durable Threaded Socket Accepts Acme Threaded Handles., Includes (1) 18 in Squeegee Head, Series Sanitary Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Isopropyl Alcohol, 70 Percent, 1 gal (1608-G4)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41923)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Canister, PK12 (FS45NRCN)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600RED)
- UNGER Complete Brass Squeegee 6 Inch (GS000,GC150)
- UNGER Floor Squeegee, Straight Double, 22" W (PM55A)
- UNGER Sanitary Standard Squeegee, 22" (PM55A)
- UNGER Window Squeegee&Scruber (921061)
- UNGER 6IN ErgoTec Soft Rubber Blister Pack (RT150)
- UNGER Window Squeegee, Black/Silver, 12"L (12976)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (71605/29625)
- Unger Squeegees