Shop All Squeegees
Unger
Floor Squeegee, Straight Double, 18" W
Mfr # PB45A
Zoro # G1704083
product price: $28.40
/ea
$28.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18 in
- Squeegee Blade Shape Straight Double
- Application Floor
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 18 in |
Length | 18 in |
Width | 18" |
Blade Width | 18 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Blade Width 18 in, Blade Material Foam Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Coding System Yes, Compatible Grainger Part Number 8YC78, Compatible Manufacturer Part Number AL14T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, Bottle, 4 PK (2374700)
- TOUGH GUY 1in String Wet Mop, 20oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR9 (1TYR9)
- ALL-PRO Contractor Clean-Up Bags, 42 Gal, 3Mil Black Tie-Top (CB4230XK)
- ALLPOINTS Cleaner, Condensate Drain (1431130)
- UNGER Glass and Surface Squeegee, 12" (978830)
- UNGER Washer/Squeegee Combo, f/Unger Handles, 10'W, Green, PK 10 (UNGVP25CT)
- UNGER Visa Versa 10 Inch (VP250)
- UNGER UNGER Gold 14" Brass Window Squeegee (GS350)
- UNGER Complete Brass Squeegee 12 Inch (GS000,GC300)
- UNGER Window Squeegee, Black, 18"L (12979)
- MIDWEST RAKE Seal Coat Squeegee, 24", 66" Alum Handle (76801)
- Unger Squeegees