Shop All Squeegees
Unger
Floor Squeegee, Straight, 30" W
Mfr # HW750
Zoro # G1704040
product price: $35.04
/ea
$35.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 30 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Broadcast Grid Floor, Grouted Tile, Non-Slip Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 30 in |
Width | 30" |
Blade Width | 30 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Blade Width 30 in, Blade Material EPDM Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Broadcast Grid Floor, Grouted Tile, Non-Slip Floor, Color Coding System Yes, Compatible Manufacturer Part Number AL14G, Frame Material Steel, Includes Socket Clamp, Series Pro Stainless Steel Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Complete White Stripwasher 14 Inch (1961F, 1885)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 15 Sheets/Box, PK15 (95860)
- GLASS PLUS Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle, 12 PK (94378)
- THE BRUSH MAN 8” Counter Brush, Synthetic Block, Grey Tampico (Course), 12PK (CB84)
- UNGER MicroStrip Washer Sleeve 10 Inch (NS250)
- UNGER Window Squeegee, 18", Stainless Steel (UNG PR45)
- UNGER AquaDozer Heavy-Duty Squeegee, Black Rubber, Straight, 24in Wide Blade (FP600)
- UNGER Lock-On 22 in. W Foam Rubber Floor Squeegee Replacement Blade (975370)
- UNGER Original Strip Washer w/Green Nylon Handle, White Cloth Sleeve, 10" (WC250)
- UNGER Floor Squeegee, Straight Double, 18" W (MW450)
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee (1EUA9)
- Unger Squeegees