Shop All Squeegees
Unger
Floor Squeegee, Straight, 18" W
Mfr # FP450
Zoro # G7823316
product price: $37.03
/ea
$37.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18 in
- Squeegee Blade Shape Straight
- Material EPDM Rubber
- Application Floor Squeegee
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 18 in |
Width | 18" |
Blade Width | 18 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Blade Width 18 in, Blade Material EPDM Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Color Coding System Yes, Compatible Grainger Part Number 5ZN18, 8DRV6, 8PF81, Compatible Manufacturer Part Number AL14T, Frame Material Steel, Series AquaDozer Floor Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Confidential Waste Container, Gray, 11 in Dia, Snap-On, Plastic (FG9W1500LGRAY)
- RENUZIT Blissful Apple Cinnamon Scent Air Freshener 7 oz Gel (43122)
- CLAIRE Germicidal Cleaner, 20 oz 12 PK (873)
- VALTERRA Valterra V23500 Pure Power Toilet Bowl Cleaner - 24 oz. (V23500)
- UNGER Floor Squeegee, 24 in W, Straight (FP600)
- UNGER UNGER Black 30" Floor Squeegee (HM30A)
- UNGER Window Squeegee, 16", Stainless Steel (PR400)
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- UNGER Floor Squeegee, Straight, 24" Green, PK 6 (UNGFP600CT)
- UNGER Pad StripWasher Sleeve 14 Inch (RS350)
- THE BRUSH MAN 12” Window Squeegee, Steel Channel, 12PK (WSQ12)
- Unger Squeegees