Shop All Squeegees
Unger
Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6
Mfr # UNGFP90CCT
Zoro # G402450370
product price: $316.99
/pk 6, $52.83/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36"
- Material Steel
- Length 36"
- Squeegee Blade Material Rubber
- Type Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 36" |
Length | 36" |
Details
Item | AquaDozer 36" Heavy Duty Curved Floor Squeegee |
Material | Steel |
Squeegee Blade Material | Rubber |
Type | Squeegee |
Features | Heavy Duty; Durable; Sturdy |
Color | Black W/Green |
Description
Heavy-duty, 36" curved floor squeegee features a unique curved blade that maximizes cleaning performance and moves up to two times more compared to competitive squeegees. It is ideal for moving large volumes of water, mud, debris, waste, scraps, slush or snow. AquaDozer Max Floor Squeegee is also great for flood cleanup, construction sites, plants, factories, large commercial areas, loading docks, agricultural, food processing, arenas, outdoor areas and around large drains. Use on coated and uncoated smooth concrete floors, asphalt and other smooth surfaces. Replaceable, 2" high, premium rubber blade cleans and dries floor. Durable steel body is designed for tough demands. Use the squeegee with dual-end or tapered-end poles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee, 24" L, 3/16" Blade, 66" Handle (78325)
- SCRUBBING BUBBLES 71380 Toilet Cleaning Gel Citrus & HP (SC9817)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29629)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, White, 6 PK (43960)
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- UNGER Pro Window Cleaning Kit (PWK00)
- UNGER Complete Brass Squeegee 18 Inch (GS000,GC450)
- UNGER Floor Squeegee, Straight Double, 22" W (PB55A)
- UNGER Aquadozer HD Floor Squeegee, 30" (UNG FP75)
- UNGER ErgoTec Ninja StripWasher Sleeve 22 Inch (NJ550)
- MAGNOLIA BRUSH Curved Floor Squeegee (4624TP)
- Unger Squeegees