Shop All Squeegees
Unger
Floor Squeegee, Curved, 24" W
Mfr # FP60C
Zoro # G1704068
product price: $49.63
/ea
$49.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Curved
- Material EPDM Rubber
- Application Floor Squeegee
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Width | 24" |
Blade Width | 24 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Blade Width 24 in, Blade Material EPDM Rubber, Blade Shape Curved, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Color Coding System Yes, Compatible Grainger Part Number 5ZN18, 8PF81, 8YC78, Compatible Manufacturer Part Number AL14T, Frame Material Steel, Includes 24 in Squeegee, Series AquaDozer Floor Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE AIR FRESHENER CLN LIN 8.3OZ (40658)
- KROIL Degreaser, 13 oz Aerosol Can, Liquid (FL132C)
- XERO Outlet Quick Connect (209-24-61)
- EUREKA / SANITAIRE UPRIGHT - HANDLE - HANDLE GRIP - SANITAIRE, OLD STYLE (35293-22)
- UNGER Floor Squeegee, 36 in W, Curved (FP90C)
- UNGER Window Squeegee, 16", Stainless Steel (PR400)
- UNGER Window Cleaning System, Aluminum, 72"L (CK053)
- UNGER Complete Ninja Stripwasher 18 Inch (NI450,NJ450)
- UNGER Squeegee, Stainless Steel, 14" W, Blk, PK10 (PR350)
- UNGER WaterWand Heavy Duty 30 Squeegee, Black (UNGHM750)
- REMCO VIKAN Green 24" Squeegee Head (77142)
- Unger Squeegees