Shop All Squeegees
Unger
Floor Squeegee, 24 in W, Straight
Mfr # FP600
Zoro # G804067107
product price: $42.34
/ea
$42.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight
- Material EPDM Rubber
- Application Floor Squeegee
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Blade Width | 24 in |
Width | 24" |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Blade Width 24 in, Blade Material EPDM Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Color Coding System No, Compatible Grainger Part Number 5ZN18, 8DRV6, 8PF81, Compatible Manufacturer Part Number AL14T, Frame Material Steel, Series AquaDozer Floor Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupler (31UK79)
- VIPER VAC MOTOR - TD 24V 3STG 5.7 - VMAX V-SERIES (ZD54000)
- GENUINE JOE 16 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70418)
- SEVENTH GENERATION Dishwashing Detergent, Unscented, PK12 (SEV 22150)
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- UNGER Complete Pro S Channel Squeegee 22 Inch (PR000,NE550)
- UNGER Complete Brass Squeegee 6 Inch (GS000,GC150)
- UNGER 22IN ErgoTec Soft Rubber Blister Pack (RT550)
- UNGER Floor Squeegee, Straight Double, 18" W (PB45A)
- UNGER StarDuster ProFlat/Flex Sleeves 50 pack (PS50W)
- WEILER 36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (75202)
- Unger Squeegees