Shop All Mops
Unger
Flat Mop, Slide On Connection, White, Microfiber
Mfr # MA450
Zoro # G0555777
product price: $25.53
/ea
Sold in multiples of 5 for $127.65
$127.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 12 in x 17-1/2 in
- Mop Head Color White
- Handle Color No Handle
- Mop Connection Type Slide On
- Mop Head Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 12 in x 17-1/2 in |
Handle Length | No Handle |
Frame Width | 16 in |
Overall Width | 16 in |
Overall Depth | 12 in |
Details
Mop Head Color | White |
Handle Color | No Handle |
Mop Connection Type | Slide On |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Flat |
Mop Style | Flat |
Mop Type | Flat |
Item | Flat Mop |
Handle Included | No |
Color Coding System | No |
Launderable | Yes |
Features | Made Of High Pile Cut Microfiber, Absorbs More Than 34 oz/1 Liter And Can Be Machine Washed And Dried Up To 500 Times |
Color | White |
Material | Microfiber |
Product Type | Wet Mop Head |
Includes Handle | No |
Compatible Manufacturer Part Number | SM40G |
Description
Flat Spill Mop, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 16 in, Overall Depth 12 in, Launderable Yes, Color Green/White, Compatible Grainger Part Number 2MXC9, Compatible Manufacturer Part Number SM40G, Color Coding System No, Features Absorbs up to 1 Liter of Liquid, Large Surface Area and 14 mm Pile, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Waste Container Only 36QT White (2503949010)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nilfisk/Advance 30069L (GSQ1008AX)
- TRIMACO 48" x 500' 50LB Flooring Paper (BF4850)
- YARD TUFF Sweeper 42" (YTF-42STQA)
- UNGER 6 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue, Microfiber (ST45B)
- UNGER SpeedClean Starter Kit, Slide On Connection, Green, Microfiber (WNK04)
- UNGER 60 in L Flat Mop Kit, Clamp On Connection, Cut-End, Red, Aluminum/Microfiber/Plastic (SMCMR)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MD40B (MD40B)
- UNGER 16 in L Flat HD Mop Head, Red, Microfiber (UNG MM40R)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Microfiber, PK12 (BWKMWTLGCT)
- Unger Floor Mops, Buckets & Wringers