Shop All Handles, Frames and Braces
Unger
EZ400 OptiLoc 2-Section Telescopic Pole with ErgoTec Locking Cone - 13'
Mfr # 905EZ400
Zoro # G411519716
product price: $165.99
/ea
Free Shipping & Returns
$165.99
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
- Brand Unger
- MFR # 905EZ400
- Zoro # G411519716
- Country of Origin China
- Category Handles, Frames and Braces
Description
This Unger EZ400 OptiLoc telescopic pole is great for daily cleaning of hard-to-reach spaces! This 2-section telescopic pole can be extended from 7 to 13 feet and securely locks in to your desired length by turning the locking collar and locking the pole into position. The included Unger NCAN0 ErgoTec locking cone makes it easy to attach a variety of Unger products with locking or ACME threaded connections as well as tapered handled tools.This pole is made of lightweight aluminum with ergonomic grips for added comfort and control. It's great for cleaning windows and high spaces from the ground level. Furthermore this telescopic pole increases safety since you won't need to worry about using ladders.
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
- KUTOL PRODUCTS CO Kutol Clean Shape Foam Antibacterial Soap Amber/Citrus Spice 950 ml, 8PK (21378)
- VIKAN VIKAN White 10" Replacement Squeegee Blade (77715)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- GORDON BRUSH Angled Stiff Speedy Corn Polypropylene with Wood Handle (M437310)
- UNGER POLE DUAL HEAD 48"" (964520)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- UNGER HydroPower Ultra 3Stage Package Carbon Composite 105 Foot (UHP03,CC32T)
- UNGER 56 in Tapered Floor Squeegee Handle Extension Pole, 1 in Dia, Green/Silver, Aluminum (AL14G)
- UNGER TelePlus Pole 2 Section 12 Foot (TZ370)
- UNGER 216" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED550)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29353)
- Unger Handles, Frames and Braces