Shop All Dusters
Unger
Extendable Duster, Lambswool, 30" to 60"L
Mfr # LWDUR
Zoro # G3096432
product price: $27.68
/ea
$27.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Lambswool
- Handle Material Plastic
- Length 30 in to 60 in
- Material Lambswool
- For Use With 5DUU0, 5DUU2, 5DUU3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 30 in to 60 in |
Head Width | 16 in |
Minimum Handle Length | 30 in |
Head Length | 60 in |
Maximum Handle Length | 60 in |
Details
Item | Extendable Duster |
Head Material | Lambswool |
Handle Material | Plastic |
Material | Lambswool |
For Use With | 5DUU0, 5DUU2, 5DUU3 |
Disposable | No |
Color | White |
Features | Bendable Head and Sleeve |
Color Coding System | No |
Handle Style | Extendable |
Head Color | White |
Description
Extendable Duster, Handle Material Plastic, Disposable No, Handle Style Extendable, Head Length 60 in, Head Width 16 in, Head Color White, Maximum Handle Length 60 in, Minimum Handle Length 30 in, Head Material Lambswool, Features Bendable Head and Sleeve, Compatible Grainger Part Number 5DUU0, 5DUU2, 5DUU3, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- ZEP Ten Minute Drain Opener, 64oz, PK6 (ZHCR64NG6)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- DQB 24 In. W. x 65 In. L. Metal Handle Heavy-Duty Contractor Push Broom (09942)
- UNGER Duster Sleeve, Polypropylene, PK50 (DS50Y)
- UNGER Microfiber Duster 1 pk (989400)
- UNGER Duster Brush, Wire and Horse Hair, 12"L (WALB0)
- UNGER Sleeve, Microfiber, PK5 (PM05W)
- UNGER Replacement Duster Sleeve, White, PK10 (DS10Y)
- UNGER Microfiber Ceiling Fan Duster 1 pk (989660)
- WEILER 9" Counter Duster, Horsehair Fill, Fine Brushing (44351)
- Unger Dusters