Shop All Brushes
Unger
EXHAUST VENT BRUSH 36""
Mfr # 974380
Zoro # G4572389
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Vent Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Vent Brush |
Description
Exhaust vent brush size 36 inches Removes lint and fuzz build-up that cause allergies and fires. Ideal for washers dryers heating and exhaust vents. Widest part of the brush measures 3 inches in diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaning Pad 5300N, 12", Blue, PK5 (5300N 334)
- TOLCO Clear Choice Bulk Soap Dispenser, 50oz. (523155)
- SANTEEN No Scent Toilet Bowl Cleaner 32 oz Liquid (00100)
- NOBLES/TENNANT CHARGER - 36V 20A, 50G - SCHAUER (1208644)
- UNGER Flow Through Brush, 48 in L Handle, Blue, Aluminum, 48 in L Overall (16972)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- UNGER Unger 975820 Multi-Angle Wash Brush, Plastic Handle (975820)
- UNGER 10 in. W Soft Bristle Multi-Angle Wash Brush (975830)
- UNGER Toilet Bowl Brush Replacement Brush Heads, White, 5 PK (UNGBSRHR)
- UNGER 8" Replacement Swivel Head Brush, Polypropylene (SB20G)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-4OS-2L-QC-DB)
- Unger Brushes