Shop All Squeegee Parts
Unger
ErgoTec XL Squeegee Handle
Mfr # ETX00
Zoro # G007391948
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # ETX00
- Zoro # G007391948
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.5 in |
Length | 6.75 in |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS 5 in. W Broom & Dust Pan Set (01-1572)
- WEILER 14" Street Broom, 4" Trim, White Polypropylene Fill, Orange Block (70210)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- MARCAL Standard, 330 Sheets, White, 48 PK (6079)
- UNGER ACME Pro Handle, f/AquaDozer Squeegee, 58", AM, PK 10 (UNGAL14ACT)
- UNGER ErgoTec Ninja TBar 14 Inch (NI350)
- UNGER SmartColor MicroWipe Heavy Duty (MF40Y)
- UNGER S Squeegee Channel 6 Inch (NE150)
- UNGER UNGER Black Resin Replacement (HPB06)
- UNGER UNGER Green Squeegee Converter (FAAI0)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1011456)
- Unger Squeegee Parts