Shop All Squeegee Parts
Unger
ErgoTec Squeegee Handle
Mfr # ETG00
Zoro # G207391946
original price:
$21.99
5% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # ETG00
- Zoro # G207391946
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.5 in |
Length | 5.75 in |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Dish Soap, Liquid, Lemon Verbena Scent, 16 oz (SJN347635)
- MRS. MEYERS CLEAN DAY Clean Day Organic Peppermint Scent Liquid Hand Soap 12.5 oz (70206)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYL7 (1TYL7)
- OIL EATER Floor Cleaner, Odorless, 38 lb. (AOF3801802)
- UNGER Deionization Resin, Black, HydroPower (UHPR3)
- UNGER Pro SS Squeegee Handle (UNG PR00)
- UNGER ErgoTec Soft Squeegee Rubber 3 Foot Strip (001-05-36)
- UNGER Blister Pack, Soft Rubber, 16"L, Black, PK 12 (UNGRT400)
- UNGER UNGER Green Squeegee Converter (FAAI0)
- UNGER S Squeegee Channel 10 Inch (NE250)
- ETTORE Pro Fixed TBar 18 Inch (4318)
- Unger Squeegee Parts