Shop All Hand Scrapers
Unger
ErgoTec Premium Stainless Steel Blades 6 Inch, 25PK
Mfr # ENB15
Zoro # G107468472
product price: $34.79
/pk 25, $1.39/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material stainless steel
- Width 1 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # ENB15
- Zoro # G107468472
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 1 in |
Overall Length | 6 in |
Details
Item | Scraper Blades |
Blade Material | stainless steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 17 Piece 1/2" Drive 12 Point SAE Mechanics Tool Set (CSWS11C)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- SUPER TOOL Counterbore, 11/16" D, Carbide Tipped (56408)
- OSG Spiral Point Tap Plug, 3 Flutes (1101200700)
- UNGER Heavy-Duty Scraper (UNGHDSS0)
- UNGER ErgoTec Premium Stainless Steel Blades 4 Inch, 25PK (ENB10)
- UNGER Professional 4 in. W Carbon Steel Single-Edge Scraper Refill Blades (970270)
- UNGER ErgoTec Ninja Blade Holder 6 Inch (18098)
- UNGER Scraper, Reversible Carbon Steel Blade, 48", GY, PK 10 (UNGLH12CCT)
- UNGER 4 in. Carbon Steel Blades Replacement Scraper, 10PK (RB30C)
- ALLWAY 4 in. MP Glass Tile Scraper (846673)
- Unger Hand Scrapers