Shop All Hand Scrapers
Unger
ErgoTec Premium Stainless Steel Blades 4 Inch, 25PK
Mfr # ENB10
Zoro # G307468432
original price:
$25.75
5% off
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material stainless steel
- Width 1 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # ENB10
- Zoro # G307468432
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 1 in |
Overall Length | 4 in |
Details
Item | Scraper Blades |
Blade Material | stainless steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Garden Tranplanter Big Grip (370740)
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- MILWAUKEE TOOL Flood Light and Flashlight, 1400 lm Max., (2356-20, 2011R)
- URREA Half round bastard files 10" (UFMB10)
- UNGER Replacement Blades, F/ Scrapers, 4", SR/GY, PK 100 (UNGRB10CCT)
- UNGER ErgoTec Ninja Blade Holder 4 Inch (18108)
- UNGER ErgoTec Premium Stainless Steel Blades 6 Inch, 25PK (ENB15)
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- UNGER ErgoTec Ninja Scraper 6 Inch (EN150)
- UNGER Heavy-Duty Scraper (UNGHDSS0)
- URREA Impact carbon scraper set 4 pieces (JRASP4)
- Unger Hand Scrapers