Shop All Squeegee Parts
Unger
ErgoTec Ninja Squeegee Handle 30 degrees
Mfr # E3000
Zoro # G107197266
$33.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # E3000
- Zoro # G107197266
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.5 in |
Length | 7.5 in |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Extendable Duster, Lambswool, 30" to 60"L (LWDUR)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Red, Plastic, 10 in L Overall (41794)
- GEORGIA-PACIFIC Dispenser, Seat Cover (57710)
- FORTUNE PLASTIC 38 in x 58 in 1.7 mm Black Low Density Can Liner, PK100 (BC60S)
- UNGER ErgoTec Ninja Squeegee Handle 40 degrees (EN000)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- UNGER UNGER Black 6" Replacement Scraper Blade (MDSB0)
- UNGER Replacement Squeegee Blade, 12"L, Rubber (RT300)
- UNGER Water Fed Pole Kit, Nylon bristles, 33' L (NLKU6)
- UNGER Replacement Squeegee Blade, 14"L, Rubber (RT350)
- UNGER PROFESSIONAL 8In Ss Window Squeegee (92100)
- Unger Squeegee Parts