Shop All Carts, Caddies & Accessories
Unger
ErgoTec Ninja Scraper Holster
Mfr # HT150
Zoro # G807471307
product price: $31.20
/ea
$31.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.5 in
- Overall Width 6.5 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # HT150
- Zoro # G807471307
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 7.5 in |
Overall Width | 6.5 in |
Height | 2.5 in |
Details
Item | Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Antimicrobial Hand Sanitizing Wipes, 6 x 8", 85 Wipes (5EWA5)
- RUBBERMAID COMMERCIAL Rubber Tool Grips for HYGEN Microfiber Cleaning Carts, Black (FG9T73M5BLA)
- RUBBERMAID COMMERCIAL Overhead Dusting Tool, Angled Head, 51"L Handle GY, PK 12 (RCPT12000GYCT)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- UNGER Pro Restroom Daily Cleaning Kit (RRPRO)
- UNGER Restroom Cart (RRCRT)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 6 Hndls (HO700)
- UNGER Stick Tool Handle Holder (964770)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 3 Hndls (HO350)
- BRADLEY SMOKER Holder, Mop , 4 Holders, 36"L (9954-000000)
- Unger Carts, Caddies & Accessories