Shop All Putty & Joint Knives, Spatulas, Scrapers
Unger
ErgoTec, Ninja Scraper, Combo 6", Holster
Mfr # ENH15
Zoro # G6624007
Sold in multiples of 5 for $208.15
$208.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Includes Cap , holster.handle
- Features Handle is lightweight and features an anti-slip grip for better comfort and control;The scraper locks securely to the ErgoTec Locking Cone Pole Adaptor for high-access cleaning;Comes with safety cap to prevent injury and/or damage;Uses dual-sided stainless steel blades for long use and premium rust-resistance
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # ENH15
- Zoro # G6624007
- UPC # 761475649001
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Blade Material | Stainless steel |
Includes | Cap , holster.handle |
Features | Handle is lightweight and features an anti-slip grip for better comfort and control;The scraper locks securely to the ErgoTec Locking Cone Pole Adaptor for high-access cleaning;Comes with safety cap to prevent injury and/or damage;Uses dual-sided stainless steel blades for long use and premium rust-resistance |
Number of Pieces | 1 |
Item | ErgoTec,Ninja Scraper,Combo 6",Holster |
Description
ErgoTec,Ninja Scraper,Combo 6 In.,Holster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Wrecking Bar, 1/2", Hex, 12" (63112)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28031)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9'6)
- CMT Panel Pilot Router Bit, HW, 3/8 in (816.095.11)
- UNGER Repl. Scraper Blade, 4"L, Carbon, PK25 (TR100)
- UNGER Scraper, Stiff, 4", Carbon Steel (SR040)
- UNGER Glass Scraper, Stiff, 4", Carbon Steel (STMAX)
- UNGER Safety Scraper, (UNG SR50)
- UNGER Mini Scraper, 1-1/2" (STMIN)
- UNGER SafetyScraper (SR500)
- EZRED MONSTER SCRAPER 19" (EZMS1900)
- Unger Drywall and Plastering Tools