Shop All Hand Scrapers
Unger
ErgoTec Ninja Scraper 6 Inch
Mfr # EN150
Zoro # G507468430
original price:
$34.33
13% off
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.25 in
- Overall Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # EN150
- Zoro # G507468430
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 6.25 in |
Overall Length | 7.5 in |
Details
Item | Glass Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS CHUCK 12 12 in (SP21132)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (48316)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Precision Combination Squares w/ 18in Blade, Pack of 4 (34-218-4)
- STM 4 Solid Nut Outside Spring Caliper (231174)
- UNGER Surface Scraper, f/4" Blades, 12" Handle, Green/Black, PK 10 (UNGSH25CCT)
- UNGER Professional 4 in. W Carbon Steel Single-Edge Scraper Refill Blades (970270)
- UNGER ErgoTec Ninja Blade Holder 4 Inch (18108)
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- UNGER Unger, Safety Scraper, 1 1/2in Wide, 4in Steel Handle (SR50)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- EZRED MONSTER SCRAPER 3pc KIT (EZMS3000)
- Unger Hand Scrapers