Shop All Hand Scrapers
Unger
ErgoTec Ninja Blade Holder 4 Inch
Mfr # 18108
Zoro # G707468469
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 18108
- Zoro # G707468469
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Width | 1 in |
Overall Length | 4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Extra Long Bit 3/8" Dr, 7 Pieces (4990-7L)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- PROTO Combination Wrench, 2" Sz, 28" Length (J1264)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- UNGER Unger, Safety Scraper, 1 1/2in Wide, 4in Steel Handle (SR50)
- UNGER Heavy-Duty Scraper (UNGHDSS0)
- UNGER ErgoTec Ninja Scraper 4 Inch (EN100)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- UNGER 4 in. Carbon Steel Blades Replacement Scraper, 10PK (RB30C)
- UNGER ErgoTec Premium Stainless Steel Blades 6 Inch, 25PK (ENB15)
- REMCO Hand Scraper Item, Brown, Blade 3" W (696166)
- Unger Specialty Safety Tools