Shop All Squeegee Parts
Unger
ErgoTec Hard Squeegee Rubber 12 pack 36 Inch, 12PK
Mfr # RG92HD
Zoro # G107389210
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # RG92HD
- Zoro # G107389210
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3 in |
Length | 38.5 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER - 12V 16A, PSBS 75X LI-ION (1065754)
- KAPSCOMOTO KapscoMoto BOMC-225 115-225 HP Trailerable Outboard Boat Motor Engine Cover - Gray (BOMC-225)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 90 PK (78966)
- VIKAN Squeegee Head, Blue, 24"L (77643)
- UNGER Green Power Squeegee Rubber 10 Pack 14 Inch (RR35G)
- UNGER Green Power Squeegee Rubber 10 Pack 18 Inch (RR45G)
- UNGER ErgoTec Soft Squeegee Rubber 3 Foot Strip (001-05-36)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- UNGER Replacement Squeegee Blade, 14"L, Rubber (RT350)
- UNGER Telescopic Ext. Pole, 144"L, Nylon, Alum. (ED370)
- NILFISK/ADVANCE SQUEEGEE - FRONT .1875in APEX, FITS ADVANCE, 2 of 2 (56412370)
- Unger Squeegee Parts